Menu Search
DC Power Supplies Power Supply, Switching; Switcher; 24VDC Output; 60w

ABB #1SVR427032R0000

Power Supply, Switching; Switcher; 24VDC Output; 60w

SKU #66201914396
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Switch Mode Power Supply
Design Mode: Switcher
Rating - Watts: 60W
Input VAC Range: 85-264VAC
Operating VAC Range: 100-240VAC
Input VDC Range: 90-375VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 2.5A/24VDC
Output VDC Range: 24-28VDC
Efficiency: 89% typical
Mounting: DIN Rail
Dimensions: HxWxD: 3.54x1.59x4.49" (90x40.5x114mm)
Rating/Application: IP20

Additional Info: Frequency: 47-63 Hz, Operating Temperature: -40 to 70 Deg C (-40 to 158 Deg F)