Menu Search
DC Drives Base Drive Panel, 460V AC, 3 Phase Input, 850.00A Armature, 500 Hp, 373 kW, 30A, 300V DC Field

SIEMENS #6RA70872FV620

Base Drive Panel, 460V AC, 3 Phase Input, 850.00A Armature, 500 Hp, 373 kW, 30A, 300V DC Field

SKU #66264342707
Manufacturer Series: SIMOREG 6RA70
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Drive
Motor Operation Type: Regenerative (Four Quadrant Operation)
Input Type: 6 Pulse
Input Voltage: 460V AC, 3 Phase
Drive Horsepower Rating: 500
Drive kW Rating: 373
Armature Current: 850A
Field Current: 30A
Field Voltage: 300V DC
Enclosure: IP00

Additional Info: Operating Temperature: 0 to 45 deg C