MINARIK #MM23001C

Drive, SCR, Open Enclosure

SKU: 78460489777
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: DC Drive
Input Voltage: 115/230V AC
Drive Horsepower Rating: 2
Armature Current: 10A
Armature Voltage: 230V AC
Field Current: 1A
Field Voltage: 230V
Enclosure: Open
Description
DC Drives: Type - DC Drive; Input Voltage - 115/230V AC; Drive Horsepower Rating - 2; Armature Current - 10.00A; Armature Voltage - 230VAC; Field Current - 1A; Field Voltage - 230V; Enclosure - Open