Menu Search
DC Drives Drive, DC Motor, 230 VAC 6 Pulse Input, 200 V Field
CONTREX INC #3200-1676

Drive, DC Motor, 230 VAC 6 Pulse Input, 200 V Field

SKU # 40301197867
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: DC Drive
Input Voltage: 230V AC
Drive Horsepower Rating: 2
Armature Voltage: 180V
Field Voltage: 200V

DC Drives: Type - DC Drive; Input Voltage - 230V AC; Drive Horsepower Rating - 2; Armature Voltage - 180V; Field Voltage - 200V