Menu Search
D-Sub Cable Assemblies VGA Monitor Cable HD15 Male - HD15 Male

TRIPP-LITE #P502-050-P

VGA Monitor Cable HD15 Male - HD15 Male

SKU #03733213067
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: VGA Monitor Cable
End A Type: HD15 Male
End B Type: HD15 Male
Length: 50 ft. (15.24m)
Cable Shielding: Foil and Braid Shield
Color: Black
Contact Material: Gold-plated

Additional Info: Plenum(CMP) Rated Cable Jacket, High Resolution Cable with RGB Coax