Menu Search
D-Sub Cable Assemblies Molded D-Sub Cable Assembly DTE - V.35 Female
TRANSITION NETWORKS #35DTE-3

Molded D-Sub Cable Assembly DTE - V.35 Female

SKU # 47004400939 Manufacturer Series: CPSVT26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Molded D-Sub Cable Assembly
End A Type: V.35 Female
End B Type: DTE
Length: 10 ft. (3m)
Conductor: 26 AWG

D-Sub Cable Assemblies: Type - Molded D-Sub Cable Assembly; End A Type - V.35 Female; End B Type - DTE ; Length - Meters - 3.00; Length - Feet - 10; Conductor - 26 AWG; Manufacturer Model - CPSVT26