Menu Search
TRANSITION NETWORKS #232DTE-3

Molded D-Sub Cable Assembly DTE - DB25 Male

SKU # 47004400937 Manufacturer Series: CPSVT26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded D-Sub Cable Assembly
End A Type: DB25 Male
End B Type: DTE
Length: 10 ft. (3m)

D-Sub Cable Assemblies: Type - Molded D-Sub Cable Assembly; End A Type - DB25 Male; End B Type - DTE ; Length - Meters - 3.00; Length - Feet - 10; Manufacturer Model - CPSVT26