Menu Search
D-Sub Cable Assemblies USB to DB9 Serial Adapter Cable USB 2.0 - DB9 Male

LYNN LADDER AND SCAFFOLD #R-6177L1

USB to DB9 Serial Adapter Cable USB 2.0 - DB9 Male

SKU #78044785824
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: USB to DB9 Serial Adapter Cable
End A Type: DB9 Male
End B Type: USB 2.0
Length: 4 ft. (1.22m)

D-Sub Cable Assemblies: Type - USB to DB9 Serial Adapter Cable; End A Type - DB9 Male; End B Type - USB 2.0; Length - Meters - 1.22; Length - Feet - 4