Menu Search
Cutting Oil Cutting Fluid 16 oz Can w/Spout

RELTON CORP #PNT-NRT

Cutting Fluid 16 oz Can w/Spout

SKU #78540130016
Manufacturer Series: Rapid Tap
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Lubricant Type: Cutting Fluid
Container Size: 16 oz
Container Type: Can w/Spout

Cutting Oil: Lubricant Type - Cutting Fluid; Container Size - 16 oz; Container Type - Can w/Spout; Additional Information - Light Amber Fluid w/sweet Odor. Base: Chlorinated Paraffin. Flash Point: 350 deg F; Manufacturer Series - Rapid Tap

Additional Info: Light Amber Fluid w/sweet Odor. Base: Chlorinated Paraffin. Flash Point: 350 deg F