Menu Search
Cutters-Crimpers Cutter Crimper, 18 - 10 AWG, Plastic Dipped Handles, Insulated & Non-Insulated, Plier Action

PANDUIT #CT-260

Cutter Crimper, 18 - 10 AWG, Plastic Dipped Handles, Insulated & Non-Insulated, Plier Action

SKU #07498385013
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tool Function: Cutter Crimper
Operation: Plier Action
Terminal Type: Insulated and Non-Insulated
Wire Min: 18
Wire Max: 10
Handles: Plastic Dipped

Cutters-Crimpers: Tool Function - Cutter Crimper; Operation - Plier Action; Terminal Type - Insulated & Non-Insulated; Wire Min - 18; Wire Max - 10; Handles - Plastic Dipped; Additional Information - Green/Black Handles

Additional Info: Green/Black Handles