Menu Search
Cutters-Crimpers Crimping Plier, 22-10 AWG, 9 in. L

MILWAUKEE #48-22-6103

Crimping Plier, 22-10 AWG, 9 in. L

SKU #04524235610
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Tool Function: Cutter Crimper
Terminal Type: Non-Insulated
Wire Min: 22 AWG
Wire Max: 10 AWG
Length: 9 in.
Handles: Cushioned Grip

MILW 48-22-6103 CRIMPING PLIER