Menu Search

IDEAL #30-4429

Wireman Cutter Crimper Plier Action

SKU: 78325059637
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tool Function: Cutter Crimper
Operation: Plier Action
Terminal Type: Insulated and Non-Insulated
Wire Min: 22
Wire Max: 10
Length: 9-1/4 in.
Handles: Textured Santoprene
Description
Cutters-Crimpers: Tool Function - Cutter Crimper; Operation - Plier Action; Terminal Type - Insulated and Non-Insulated; Wire Min - 22; Wire Max - 10; Length - in - 9-1/4; Handles - Textured Santoprene™; Additional Information - Smart-Grip™ Handles; Manufacturer Series - WireMan™
Additional Info: Smart-Grip Handles