Menu Search
Cutters, Battery Powered Tool, Crimping, 14.50 in. L

BURNDY #PATCUT129LI

Tool, Crimping, 14.50 in. L

SKU #78181050521
Manufacturer Series: Patriot
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Cutter
Cable Type: CU/AL
Cable Size: CU/AL 1.29 in, ASCR 1113mcm, Guy 3/8 in, Rebar 1/2 in, Grn Rod 5/8 in
Operation: Battery Actuated Jaws, Rotating Head
Length: 14.5 in.

Cutters, Battery Powered: Type - Cable Cutter; Cable Type - CU/AL; Cable Size - CU/AL 1.29 in, ASCR 1113mcm, Guy 3/8 in, Rebar 1/2 in, Grn Rod 5/8 in; Operation - Battery Actuated Jaws, Rotating Head; Length - in - 14.50 in; Additional Information - Operating Voltage: 18 VDC, Battery Type: Lithium-Ion , Tool Weight: 10.2 lbs; Manufacturer Series - PATRIOT

Additional Info: Operating Voltage: 18 VDC, Battery Type: Lithium-Ion , Tool Weight: 10.2 lbs