Menu Search
Cutout-Arrester Combinations Combination Overhead Cutout-Arrester Heavy Duty

ABB #C22LUH1821

Combination Overhead Cutout-Arrester Heavy Duty

SKU #78667198760
Manufacturer Series: ICX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Combination Overhead Cutout-Arrester
Duty Rating: Heavy Duty
Arrester Material: Polymer
Amps - Cutout: 100A
Voltage - Arrester: 18kV
Voltage - Cutout: 27kV
Mounting: Standard Combo Bracket
Connector: Eye Bolt Connector
Fuse Type: Fuseholder w/Link Ext Cap

The ICX cutout is used on overhead distribution systems to provide overcurrent protection and visible indication of fuse operation. The ICX provides a visible break sectionalizing point for maintenance personnel and is equipped with hooks for use with a p

Additional Info: Insulator BIL: 125 kV, Cutout Insulator Material: Porcelain