WORLDWIDE PROTECTIVE PRODUCTS #MATA25PLPD2M

Gloves, Cut Resistant, Gripper Style, Medium

SKU: 43013498997
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Medium
Color: Yellow
Material: ATA Yarn
Finish: Dotted on Both Sides
Package Quantity: Pair
Gauge: 7 Gauge
Cut Resistance: ANSI Level 4
Cuff Type: Knit Wrist
Description
These cut-resistant gloves are constructed of a seemless knit shell with knitted cotton lining. Gloves are made with ATA yarn to produce a softer feel and greater breathability with twice the cut resistance of 100 percent Aramid products. A PVC dot coating enhances grip. Gloves offer ANSI level 4 cut resistance.
Additional Info: Gloves are made with ATA yarn to produce a softer feel