Menu Search
WORLDWIDE PROTECTIVE PRODUCTS #505XL

Gloves, ANSI Level 4; ATA Yarn; Yellow; X-Large

SKU # 43013498991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Cut-resistant
Size: X-Large
Color: Yellow
Material: ATA Yarn
Hand: Hand-specific
Finish: Smooth
Package Quantity: Pair
Cut Resistance: ANSI Level 4
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist

These lightweight gloves provide increased dexterity during jobs that require cut resistance. The hybrid foam nitrile coating adds great abrasion resistance and a sure grip during oily applications. Gloves are made with ATA yarn to produce a softer feel and greater breathability with twice the cut resistance of 100 percent Aramid products. Precision sizing enhances flexibility and comfort. Gloves offer ANSI level 4 cut resistance.