Menu Search
WEST CHESTER #730TGU/M

Cut Resistant Gloves, Medium, Silicone Free PU, Gray

SKU # 66290907246
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: Medium
Color: Gray
Color Family: Gray
Material: Silicone-free PU
Hand: Dexterity, Tactile Sensitivity
Lining: Seamless Knit
Length: 9.25 in.
Gauge: 13 ga
Cut Resistance: ANSI Cut Level A3, EN 388:4542 Cut Level 5
Palm Coating: Polyurethane
Cuff Type: Elastic Wrist
Thumb Type: Wing

WCM 730TGU/M GRAY TAEKI 5 LINER DZ