Menu Search
Search
WEST CHESTER #730TGU/L

PosiGrip Cut-Resistant Gloves, Large, Taeki 5, Gray, 9.88 in. L

SKU # 66290907245 Manufacturer Series: 730TGU
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Resistant Gloves
Size: Large
Color: Gray
Color Family: Gray
Material: Taeki5
Compliance: 29 CFR 1910.138, EN 388 4543
Lining: Seamless
Package Quantity: 120/Case
Length: 9.88 in.
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level 4, EN 388 5
Palm Coating: Polyurethane
Cuff Type: Elastic
Cut-Resistant Material: Taeki5

WCM 730TGU/L GRAY TAEKI 5 LINER DZ