WELLS LAMONT CORP #133803

Gloves, Cut Resistant, X-Large

SKU: 04355198957
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: X-Large
Color: White
Material: Spectra
Hand: Left Hand
Lining: Unlined
Package Quantity: Sold Individually
Cut Resistance: ANSI Level 5
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Weight: Heavyweight
Manufacturer Series: Heavy-Duty
Description
Industrial-strength cut protection featuring a unique permanently bonded polyurethane gripping surface. Fits and wears like a knitted glove. Breathable washable. Glove has Spectra fibers wrapped around a stainless steel core. Gloves offer ANSI level 5 cut resistance.
Additional Info: Heavyweight; ANSI Level 5