Menu Search
Cut-Resistant Gloves Gloves, Cut Resistant, Medium
WELLS LAMONT CORP #Y5858M

Cut-Tec Gloves, Cut Resistant, Medium

SKU # 04355198964
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Gloves
Size: Medium
Color: White
Material: Spectra
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Lining: Unlined
Package Quantity: Sold Individually
Gauge: 13 Gauge
Cut Resistance: ANSI Level 2
Cuff Type: Knit Wrist
Weight: Lightweight

Cut-resistant glove is made from a Spectra Guard composite fiber and Lycra . This 13-gauge glove can be used as a liner glove or for light-duty work where dexterity is important. Gloves offer ANSI level 2 cut resistance.

Additional Info: Lightweight; EN Level 3; 13 Gauge