Menu Search
Cut-Resistant Gloves Gloves, Cut Resistant, Medium

WELLS LAMONT CORP #133796

Heavy-Duty Gloves, Cut Resistant, Medium

SKU #04355198959
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Gloves
Size: Medium
Color: White
Material: Spectra
Hand: Right Hand
Lining: Unlined
Package Quantity: Sold Individually
Cut Resistance: ANSI Level 5
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Weight: Heavyweight

Industrial-strength cut protection featuring a unique permanently bonded polyurethane gripping surface. Fits and wears like a knitted glove. Breathable washable. Glove has Spectra fibers wrapped around a stainless steel core. Gloves offer ANSI level 5 cut resistance.

Additional Info: Heavyweight; ANSI Level 5