Menu Search
Cut-Resistant Gloves Gloves, Cut Resistant, Large

WELLS LAMONT CORP #333374

Knifehandler Gloves, Cut Resistant, Large

SKU #04355101479
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Gloves
Size: Large
Color: White
Material: Spectra
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Lining: Unlined
Package Quantity: Sold Individually
Cut Resistance: ANSI Level 5
Cuff Type: Knit Wrist
Weight: Heavyweight

Designed to protect against stub cuts in food processing. Spectra and stainless steel are machine-knitted into a seamless design for excellent dexterity and abrasion resistance. Machine washable. Gloves offer ANSI level 5 cut resistance.

Additional Info: Heavyweight; ANSI Level 5