Menu Search
Search
SUPERIOR GLOVES #S21SXGPU-7

Superior Touch® Cut Resistant Gloves, Small, Size 7, Black, Dyneema®

SKU # 77940638398 Manufacturer Series: S21SXGPU
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: Small
Size - Numeric: 7
Color: Black
Color Family: Black
Material: Dyneema
Compliance: ANSI-Puncture Level 2
Hand: Dexterity, Cut, Puncture Resistant
Package Quantity: 2
Gauge: 21 ga
Cut Resistance: ANSI Cut Level A2
Palm Coating: Polyurethane
Cuff Type: Knit Wrist