PROTECTIVE INDUSTRIAL PRODUCTS #18-570/L

G-Tek Gloves, Nylon/Polyester/Lycra; Foam Nitrile Coated; Large

SKU: 61631495913
Manufacturer Series: Zormax
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Large
Color: Gray
Material: Nylon/Polyester/Lycra
Package Quantity: Pair
Cut Resistance: ANSI Level 2
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist
Description
PIP Zormax Gloves are constructed of an engineered yarn shell with MicroFoam nitrile coating that is resistant to water, chemicals and ultraviolet light. Nitrile-coated gloves provide better resistance to animal fats, solvents and oils than latex-coated gloves. They produce enhanced grip in light oil conditions and provide good abrasions resistance. Cut-resistant fibers increase worker confidence and productivity when handling sharp parts. Gloves offer ANSI Level 2 cut resistance.