PROTECTIVE INDUSTRIAL PRODUCTS #09-K1450/S

Kevlar/Lycra Blend Gloves, Kevlar/Lycra Blend Foam Nitrile Coated; Small

SKU: 61631497138
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Small
Color: Black/Yellow
Material: Kevlar/Lycra
Package Quantity: Pair
Cut Resistance: ANSI Level 2
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist
Description
PIP Kevlar®/Lycra® Blend Gloves are constructed of Kevlar yarn that is up to five times stronger than steel. Kevlar will not melt, ignite or conduct electricity. Nitrile-coated gloves provide better resistance to animal fats, solvents and oils than latex-coated gloves. They produce enhanced grip in light oil conditions and provide good abrasions resistance. Cut-resistant fibers increase worker confidence and productivity when handling sharp parts. Gloves offer ANSI Level 2 cut resistance.