Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #73-1703/XXL

Maximum Safety® Gloves, FR Treated Cut-Resistant; Black; Synthetic Leather/Kevlar; A3; 2X-Large

SKU # 61631498942
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2X-Large
Cuff Type: Extended Slip-On
Type: ANSI Level 3
Color: Black
Material: Synthetic Leather/Nylon Kevlar®
Hand: Hand Specific
Lining: Kevlar
Cut Resistance: ANSI/ISEA Cut Level A3
Cuff Type: Extended Slip-On