Gloves, Cut Resistant, Medium

SKU: 61631403744
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Gloves
Size: Medium
Color: Gray
Material: Dyneema/Stainless Steel/Synthetics
Hand: Ambidextrous
Package Quantity: Sold Individually
Gauge: 10 Gauge
Cut Resistance: ANSI Level 5
Cuff Type: Knit Wrist
Manufacturer Series: Kut-Gard
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - ANSI Level 5; Palm - Dyneema/Stainless Steel/Synthetics; Back - Dyneema/Stainless Steel/Synthetics; Cuff - Knit Wrist; Color - Grey; Size - Medium; Additional Information - Ambidextrous; Manufacturer Series - PIP
Additional Info: Ambidextrous