Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #09-K1400/M

G-Tek Gloves, Cut-Resistant Kevlar; Nitrile Coated; Medium

SKU # 61631497038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gloves
Size: Medium
Color: Black/Yellow
Material: Kevlar
Finish: Smooth
Package Quantity: Pair
Gauge: 10 Gauge
Cut Resistance: ANSI Level 2
Palm Coating: Nitrile
Cuff Type: Knit Wrist

PIP Gloves feature a 10-gauge fell constructed of high-tensile-strength Kevlar®. Kevlar will not melt, ignite or conduct electricity. Nitrile-coated gloves provide better resistance to animal fats, solvents and oils than latex-coated gloves. They produce enhanced grip in light oil conditions and provide good abrasions resistance. Cut-resistant fibers increase worker confidence and productivity when handling sharp parts. . Gloves offer ANSI Level 2 cut resistance.