You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #18-570/XS

Gloves, Cut-Resistant; ANSI Level 2; Gray; X-Small

SKU # 61631416896
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Resistant Gloves
Size: X-Small
Color: Gray
Color Family: Gray
Lining: Lined
Cut Resistance: ANSI Cut Level 2
Cuff Type: Seamless Knit Wrist

Additional Info: Dimension: 7.90 in. L x 3.20 in. W