Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #19D815M

Gloves, Cut-Resistant; ANSI Cut Level 2; White Shell; Medium

SKU # 61631404842 Manufacturer Series: 19-D815
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Color: White Shell
Color Family: White
Material: Dyneema
Package Quantity: Dozen
Type: Cut-resistant
Lining: Lined
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level 2
Cuff Type: Seamless Knit Wrist

Additional Info: Dimension: 9.30 in. L x 3.80 in. W