You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #34-874/XXXL

MaxiFlex® Ultimate™ Glove, Multipurpose; ASNI Cut Level A1; 15 Gauge; 3X-Large

SKU # 61631412576 Manufacturer Series: 34-874
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 3X-Large
Type: Multipurpose Gloves
Color: White/Gray
Color Family: Gray/White
Material: Nylon/Lycra
Hand: Hand-specific
Finish: Smooth
Lining: Unlined
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A1
Temperature Rating: 140°F (60°C)
Palm Type: Coated
Palm Coating: Nitrile Foam
Cuff Type: Knit Wrist
Insulated: No