Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #19-D360/XL

G-Tek® 3GX® Glove, Cut-resistant; ANSI Cut Level A3; 13 Gauge; X-Large

SKU # 61631416792 Manufacturer Series: 19-D360
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Size: X-Large
Package Quantity: Dozen
Type: ANSI Level 3
Color: Gray
Material: Dyneema
Hand: Hand-specific
Lining: Lined
Gauge: 13 Gauge
Cut Resistance: ANSI Level A3
Temperature Rating: 140°F (60°C)
Palm Type: 13 ga Dyneema Diamond Blended
Palm Coating: Polyurethane
Cuff Type: Seamless Knit Wrist

Warning – California Prop 65

WARNING: Cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.