Menu Search
Cut-Resistant Gloves Cut Resistant Gloves, X-Large, PolyKor Fiber/Polyurethane
PROTECTIVE INDUSTRIAL PRODUCTS #16-530/XL

G-Tek Cut Resistant Gloves, X-Large, PolyKor Fiber/Polyurethane

SKU # 61631496149
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cut Resistant Gloves
Size: X-Large
Color: Salt and Pepper, Black Hem
Material: PolyKor Fiber/Polyurethane
Compliance: EN388: 4X43C
Hand: Seamless Knit
Package Quantity: 72/Case
Length: 10 in.
Cut Resistance: ASTM F2992-15 ANSI Cut Level A3
Palm Coating: Gray Polyurethane Coated Smooth Grip
Cuff Type: Elastic Knit
Weight: Lightweight

PIP 16-530/XL G-TEK CR SALT AND PR