You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #37C110PDWTS

Women's Cut Resistant Gloves, Small, White, Medium Weight, Abrasion Resistant

SKU # 61631402848
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: Small
Color: White
Color Family: White
Palm Type: 7 ga Cotton/Polyester
Cuff Type: Seamless Knit Wrist

Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Medium Weight, Abrasion Resistant; Palm - 7 ga Cotton/Polyester, PVC Dot Grip; Back - 7 ga Cotton/Polyester; Cuff - Seamless Knit Wrist; Color - White; Size - Small