You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #37-C110PC-RT/S

Women's Cut Resistant Gloves, Small, Brown, Abrasion Resistant, Seamless Knit Wrist Cuff

SKU # 61631402842
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: Small
Color: Brown
Color Family: Brown
Palm Type: 7 ga Cotton/Polyester
Cuff Type: Seamless Knit Wrist