You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #39-C1500/XS

Premium Unisex Cut Resistant Gloves, X-Small, Brown, Seamless Knit Wrist, Yellow Hem Cuff

SKU # 61631403673
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: X-Small
Color: Brown
Color Family: Brown
Lining: Lined
Palm Type: 10 ga Cotton/Polyester
Cuff Type: Seamless Knit Wrist

Additional Info: Dimension: 9.20 in. L x 3.80 in. W