You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #32-747/M

Unisex Cut Resistant Gloves, Medium, Black, Abrasion, Oil Resistant, Lined, Nylon Back

SKU # 61631404569
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: Medium
Color: Black
Color Family: Black
Lining: Lined
Palm Type: Nylon
Cuff Type: Seamless Knit Wrist

Additional Info: Dimension: 9.40 in. L x 3.50 in. W