Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #120-5150/M

MAXIMUM SAFETY® Gloves, Oil and Gas; HPPE Fiber Shell; Orange/Black; Medium

SKU # 61631415992 Manufacturer Series: TuffMax5™
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Oil and Gas
Color: High-Vis Orange/Black
Color Family: Black/Orange
Cut Resistance: ANSI Cut Level 2
Cuff Type: Continuous Knit