Menu Search
Search
Safety Hand Protection Cut-Resistant Gloves G-TEK® Gloves, Cut Resistant; PolyKor™; 13 Guage

PIP - PROTECTIVE INDUSTRIAL PRODUCTS

G-TEK® Gloves, Cut Resistant; PolyKor™; 13 Guage

(8 Product Options)
  • Type: Cut Resistant
  • Color: Salt and Pepper/Gray
  • Color Family: Black/Gray
  • Gauge: 13 Guage
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cut Resistant
Color: Salt and Pepper/Gray
Color Family: Black/Gray
Gauge: 13 Guage
Cut Resistance: ANSI Cut Level 2
Temperature Rating: 140°F (60°C)
Palm Coating: Polyurethane
Cuff Type: Seamless Knit Wrist
Cut-Resistant Material: PolyKor™