Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #16-150/XXXL

G-TEK® Gloves, Cut Resistant; PolyKor™; 13 Guage; 3X-Large

SKU # 61631416878
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 3X-Large
Type: Cut Resistant
Color: Salt and Pepper/Gray
Color Family: Black/Gray
Gauge: 13 Guage
Cut Resistance: ANSI Cut Level 2
Temperature Rating: 140°F (60°C)
Palm Coating: Polyurethane
Cuff Type: Seamless Knit Wrist
Cut-Resistant Material: PolyKor™

Additional Info: Dimensions: 10.60 in. L x 4.30 in. W