You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #09-K1310/L

G-Tek® Kev Gloves, Cut-Resistant; Kevlar; Yellow/ Blue Latex; ANSI A3 EN 4; Large

SKU # 61631401081 Manufacturer Series: 09-K1310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Resistant Gloves
Size: Large
Color: Yellow/Blue
Color Family: Yellow
Material: Kevlar®
Hand: Hand Specific
Package Quantity: Dozen
Length: 10.5 in.
Gauge: 10 Gauge
Cut Resistance: ANSI A3 EN 4
Palm Type: Crinkle Coated Palm/Fingers
Palm Coating: Latex
Cuff Type: Elastic Knit
Weight: Medium
Cut-Resistant Material: Kevlar