You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #09-K1400/XS

G-Tek® KEV™ Gloves, Cut-Resistant; Kevlar; Yellow/ Black Nitrile; ANSI A2 EN 3; X-Small

SKU # 61631402163 Manufacturer Series: 09-K1400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Small
Color Family: Yellow
Package Quantity: Dozen
Length: 8.9 in.
Cut-Resistant Material: Kevlar
Type: Cut-Resistant Gloves
Color: Yellow/Black
Color Family: Black/Yellow
Material: Kevlar®
Hand: Hand Specific
Finish: Smooth
Gauge: 10 Gauge
Cut Resistance: ANSI A2 EN 3
Palm Type: Coated Palm/Fingers
Palm Coating: Nitrile
Cuff Type: Elastic Knit
Weight: Medium