You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #09-K1300/XXL

G-Tek® K-Force Gloves, Cut-Resistant; Kevlar; Level 4; Yellow/Blue Latex Palm; 2X-Large

SKU # 61631400580 Manufacturer Series: 09-K1300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2X-Large
Color Family: Yellow
Package Quantity: Dozen
Length: 11.3 in.
Cut-Resistant Material: Kevlar
Type: Cut-Resistant Gloves
Color: Yellow/Blue
Color Family: Blue/Yellow
Material: Kevlar®
Hand: Hand Specific
Gauge: 10 Gauge
Cut Resistance: ANSI Cut Level 4
Palm Type: Coated
Palm Coating: Latex
Cuff Type: Elastic Knit
Weight: Medium