Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #17-D350/L

Gloves, Cut-Resistant; ANSI Level 3; White; Large

SKU # 61631403689
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: Cut-Resistant Gloves
Color: White
Color Family: White
Lining: Lined
Gauge: 7 Gauge
Cut Resistance: ANSI Cut Level 3
Cuff Type: Seamless Knit Wrist

Additional Info: Dimension: 10.25 in. L x 4.50 in. W