Menu Search
Search
Safety Hand Protection Cut-Resistant Gloves Gloves, Cut-Resistant; ANSI Cut Level A4; Gray

PIP - PROTECTIVE INDUSTRIAL PRODUCTS

Gloves, Cut-Resistant; ANSI Cut Level A4; Gray

(12 Product Options)
  • Type: Cut Resistant Gloves
  • Color: Gray
  • Color Family: Gray
  • Lining: Lined
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cut Resistant Gloves
Color: Gray
Color Family: Gray
Lining: Lined
Cut Resistance: ANSI Cut Level A4
Temperature Rating: 140° F (60° C)
Palm Coating: Polyurethane
Cuff Type: Seamless Knit Wrist