Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #33-G115/S

Gloves, Cut-Resistant; ANSI Cut Level A4; Gray; Small

SKU # 61631496171
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Cut Resistant Gloves
Color: Gray
Color Family: Gray
Lining: Lined
Cut Resistance: ANSI Cut Level A4
Temperature Rating: 140° F (60° C)
Palm Coating: Polyurethane
Cuff Type: Seamless Knit Wrist