You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #16-560/L

G-Tek® Polykor™ Gloves, Cut Resistant; 13-Ga Knit; Polyurethane Coating; Large; 1 Pr

SKU # 61631495843 Manufacturer Series: 16-560
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Package Quantity: 1 Pair
Length: 9.6 in. (24.5cm)
Type: Cut-resistant Gloves
Color: Gray
Color Family: Gray
Material: String Knit
Compliance: ASTM F2992-15
Hand: Hand Specific
Lining: Unlined
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A4
Temperature Rating: 140°F (60°C)
Palm Type: Coated Palm and Fingertips
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Cut-Resistant Material: PolyKor
Insulated: No

Additional Info: Use for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. Washable, resistant to chemicals, water and ultraviolet light.