Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #34-846/XXL

MaxiFlex® Glove; Nylon; Fully Coated; Black/Gray; 2X-Large

SKU # 61631416886 Manufacturer Series: Endurance™
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2X-Large
Type: Multiuse Gloves
Color: Black/Gray
Color Family: Black
Material: Nylon
Hand: Hand-specific
Finish: MicroFoam Grip
Package Quantity: Dozen
Gauge: 15 Gauge
Cut Resistance: Level 1
Abrasion Resistance: Level 4
Palm Type: Full Hand Coated
Palm Coating: Nitrile Foam
Cuff Type: Knit Wrist
Insulated: No