Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #09-K1600/M

G-Tek® KEV™ Glove, Cut-resistant; Kevlar/Nylon; 13 Gauge; ANSI Cut Level A7; Medium

SKU # 61631495016 Manufacturer Series: 09-K1600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Package Quantity: Pair
Length: 9.1 in.
Type: Cut-Resistant Gloves
Color: Yellow/Black
Color Family: Black/Yellow
Material: Kevlar, Knit
Compliance: ASTM F2992-15
Hand: Hand-specific
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A7, EN 388 4532FX
Palm Coating: Nitrile Foam
Cuff Type: Elastic Knit
Cut-Resistant Material: Kevlar