You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #19-D340OR/XS

G-Tek® 3GX® Glove, Cut-resistant; ANSI Cut Level A4; Orange; X-Small

SKU # 61631411874 Manufacturer Series: 19-D340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Small
Type: Cut-resistant
Color: Orange/Black
Color Family: Black/Orange
Material: Dyneema
Hand: Hand-specific
Lining: Unlined
Cut Resistance: ANSI Cut Level A4
Temperature Rating: 140°F (60°C)
Palm Type: Foam Grip
Palm Coating: Nitrile
Cuff Type: Knit Wrist
Cut-Resistant Material: Dyneema
Insulated: No